Shop All Bit Sockets
Urrea
T30 Torx 1/4"drive bit socket
Mfr # 473930W
Zoro # G9750655
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size T30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 473930W
- Zoro # G9750655
- UPC # 660731672756
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | T30 |
Details
Item | Bit socket |
Description
The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CLC WORK GEAR Tool Works Series NailTool Bag, 1234 in W, 314 in D, 1334 in H, 11Pocket, Polyester (1620)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-5M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523927W)
- URREA Replacement Torx bit T45 (R5239T45)
- WELLER Crescent T50 X 3/8 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS9N)
- Urrea Bit Sockets