Shop All Bit Sockets
Urrea
T25 Torx 1/4"drive bit socket
Mfr # 473925W
Zoro # G9747270
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 473925W
- Zoro # G9747270
- UPC # 660731672732
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | T25 |
Details
Item | Bit socket |
Description
The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- URREA Socket, Metric 3/8" Drive (49905M)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544119M)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- Urrea Sockets & Ratchets