Shop All Bit Sockets
Urrea
T20 Torx 1/4"drive bit socket
Mfr # 473920W
Zoro # G9750804
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 473920W
- Zoro # G9750804
- UPC # 660731672725
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | T20 |
Details
Item | Bit socket |
Description
The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-250-46)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- POWERBUILT 3/8" Drive T-25 Star Bit Socket (648516)
- Urrea Sockets & Ratchets