Shop All Bit Sockets
Urrea
T15 Torx 1/4"drive bit socket
Mfr # 473915W
Zoro # G9749885
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 473915W
- Zoro # G9749885
- UPC # 660731672718
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | T15 |
Details
Item | Bit socket |
Description
The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1472)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- URREA Hexagonal Tip Socket, Metric 3/8" Drive (49906M)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544117M)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA 1/2" Drive Short Hex Bit Socket 8MM (54418M)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- Urrea Sockets & Ratchets