Shop All Harnesses
Urrea
Suspention harness 40/44
Mfr # USA7B
Zoro # G9687585
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Length 9.84
- Width 11.81
- Webbing Material Polyester
- Type Suspension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9.84 |
Width | 11.81 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Item | Harness |
Webbing Material | Polyester |
Type | Suspension |
Harness Application | Heavy duty |
Weight Capacity | 140 kg |
Description
Allows ascend and descend. Resistance fall arrest. Work in high position. Harness Type: Suspention. Description: Full body with belt size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and sides and chest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-11)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112536)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- Urrea Fall Protection