Shop All Coated Gloves
Urrea
Supraneema glove with nitrile coating XL
Mfr # USGDX
Zoro # G9721772
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Extra Large
- Color Black
- Glove Coating Material Supraneema
- Application Industrial duty
- Length 0.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USGDX
- Zoro # G9721772
- UPC # 660731687279
- Country of Origin Mexico
- Category Coated Gloves
Dimensions
Size | Extra Large |
Length | 0.59 |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Supraneema |
Application | Industrial duty |
Description
Durability and protection in processes where there are cut risks during fabrication or assembly with sharp edges or abrasive surfaces. Allows excellent grip, handling, sensibility, and comfort while handing cutting materials and tools with precision. Recommended for: automotive manufacturing, light fixtures molded by plastic injection, glass industry, handling of sharp objects, electronic and mechanical components, handling of cables, wiring, knives, etc. Resistance: abrasive, cutting, tear, perforate. Color: brown. Size: extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483421)
- CAT GLOVES & SAFETY Gloves Latex Palm Hivis Grn L (CAT017418L)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (13839)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- KYORENE PRO 18g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-890 (L))
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (3RA94)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Large, Size (902-621)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex, Flat Nitrile Palm Coating, Black/Red Cuff, 2XL (KX13N)
- Urrea Coated Gloves