Shop All Coated Gloves
Urrea
Supraneema glove with nitrile coating M
Mfr # USGDM
Zoro # G9721404
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Black
- Glove Coating Material Supraneema
- Length 0.59
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USGDM
- Zoro # G9721404
- UPC # 660731687255
- Country of Origin Mexico
- Category Coated Gloves
Dimensions
Size | Medium |
Length | 0.59 |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Supraneema |
Application | Industrial duty |
Description
Durability and protection in processes where there are cut risks during fabrication or assembly with sharp edges or abrasive surfaces. Allows excellent grip, handling, sensibility, and comfort while handing cutting materials and tools with precision. Recommended for: automotive manufacturing, light fixtures molded by plastic injection, glass industry, handling of sharp objects, electronic and mechanical components, handling of cables, wiring, knives, etc. Resistance: abrasive, cutting, tear, perforate. Color: red. Size: medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, PR (N9699XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, L, 12PK (34-846/L)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (20GZ69)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- Urrea Gloves & Hand Protection