Shop All Coated Gloves
Urrea
Supraneema glove with nitrile coating L
Mfr # USGDG
Zoro # G9740149
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Glove Coating Material Supraneema
- Application Industrial duty
- Length 0.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USGDG
- Zoro # G9740149
- UPC # 660731687262
- Country of Origin Mexico
- Category Coated Gloves
Dimensions
Size | Large |
Length | 0.59 |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Supraneema |
Application | Industrial duty |
Description
Durability and protection in processes where there are cut risks during fabrication or assembly with sharp edges or abrasive surfaces. Allows excellent grip, handling, sensibility, and comfort while handing cutting materials and tools with precision. Recommended for: automotive manufacturing, light fixtures molded by plastic injection, glass industry, handling of sharp objects, electronic and mechanical components, handling of cables, wiring, knives, etc. Resistance: abrasive, cutting, tear, perforate. Color: yellow. Size: large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- WECARE Safety Work Gloves PU Coated, Superior Grip Large, 3-Pair, Pink, 3PK (WMN100218)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- I9 ESSENTIALS PU-Coated Safety Work Gloves Ultra-Light PU Construction Gloves, Black - Size L, 12PK (100014)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- Urrea Gloves & Hand Protection