Shop All Fuel System Tools
Urrea
Super-Duty fuel line disconnect tool set 12PC
Mfr # 2210
Zoro # G0300825
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tool sets, 12 pieces
- Application Super duty
- Color Various
- Material Steel
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2210
- Zoro # G0300825
- UPC # 660731669091
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Tool set |
Includes | Tool sets, 12 pieces |
Application | Super duty |
Color | Various |
Material | Steel |
Number of Pieces | 12 |
Description
For: transmission oil, fuel lines, Ford® fuel lines, cooler lines, GM® transmission oil cooler lines. The set includes: black 1/4", red 5/16”, golden yellow 3/8”, blue 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20" x6" x5" (A-HS491066)
- RONSTAN Series 60 Furler Only Stainless Steel Bearings (RS006000A)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 25 A (CB221-25)
- POWERBUILT Fuel & Trans Line Disc Set Kit59 (648650)
- LISLE DISCONNECT 5/8" F/JIFFY-TITE (LI22750)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- CTA MANUFACTURING KIT OFFSET DISCONNECT TOOL 8 PC (CTA3475)
- SUR&R Tubing Cutter, Silver/Blk, Steel Material (TC35)
- SUR&R Line Adapter, w/14mm Foreign, PK2 (K137)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- Urrea Service & Shop Tools