Shop All Air Grinders
Urrea
Super duty angle air grinder 7"
Mfr # UP857
Zoro # G0333768
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 7000 rpm
- Includes Angle air grinders
- Overall Length 15.28
- Housing Material Steel
- For Use With Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP857
- Zoro # G0333768
- UPC # 660731674965
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 15.28 |
Width | 8.74 |
Wheel Dia. | 7" |
Details
Item | Air grinders |
Free Speed | 7000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Super duty |
Description
Safety lock prevents accidental starts. 2-position adjustable auxiliary handle. Powerful motor allows quick grinding of material. Axle thread: 5/8”. Wheel diameter: 7”. No load speed: 7000 rpm. Air consumption: 6 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- BON TOOL Bon 22-827 Dirt Tamper 8" X 8" Bolted Fiberglass Handle (22-827)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Mini grinder with accessories. (UP860K)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- Urrea Air Grinders