Shop All Air Grinders
Urrea
Super duty angle air grinder 4"
Mfr # UP854
Zoro # G0332368
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 11000 rpm
- Includes Angle air grinders
- Overall Length 9.45
- Housing Material Steel
- For Use With Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP854
- Zoro # G0332368
- UPC # 660731632521
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 9.45 |
Width | 5.51 |
Wheel Dia. | 4-1/2" |
Details
Item | Air grinders |
Free Speed | 11000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Super duty |
Description
Axle thread: 3/8”. Wheel diameter: 4”. No load speed: 1,1000 rpm. Air consumption: 6 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- HHIP 3/32-1/2" 28 Piece Transfer Punch Set (8600-0041)
- GEARWRENCH 19mm x 21mm Flare Nut Wrench (81649)
- KO-KEN Rear Wheel Nut Socket 41 x 20mm Hex x Square 87mm Color coded 1 Sq. Drive (PW8P-41X20)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Mini grinder with accessories. (UP860K)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- Urrea Air Grinders