Shop All Slip Joint Pliers
Urrea
Super duty 1000V universal plier 9-1/2"
Mfr # 269GHLV
Zoro # G9831009
product price: $37.19
/ea
Sold in multiples of 3 for $111.57
$111.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-7/32"
- Jaw Width 9.45
- Material Steel
- Includes Plier
- Jaw width 1-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 269GHLV
- Zoro # G9831009
- UPC # 660731681536
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 9.45 |
Jaw width | 1-9/32" |
Jaw length | 1-3/4" |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-7/32" |
Material | Steel |
Includes | Plier |
Description
Cadmium-free PVC handles minimize the risk of fire or conductivity. Our 1000 volt pliers are designed to facilitate handling, cutting, and braiding of live wires. Ideal for work on electric stations and electronic boards. Jaws made of thermal-treated, molychrome steel. Exceed IEC 60900 standard. Total length: 9-1/2". Jaw length: 1-3/4". Jaw width: 1-9/32". Max opening: 1-7/32". Jaw depth: 5/8". Cutting type: Side cutting. Cutting edge: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 14x18 mm (58224021)
- KRAFT TOOL Scoop, Bucket, 6-12in., Stainless Steel (DC421)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade (442090)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Slip joint plier with rubber grip 10" (280G)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Battery Cable Clamp Pliers (2312)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- CRESCENT 8" Cee Tee Co.® Curved Jaw Slip Joint Pliers - Carded (H28VN-05)
- Urrea Pliers