Shop All Needle Nose Pliers
Urrea
Super duty 1000V long nose plier 8-9/32"
Mfr # 2292GV
Zoro # G9845304
product price: $36.99
/ea
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Handle Color Red
- Width 2.83
- Length 8-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2292GV
- Zoro # G9845304
- UPC # 660731681550
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Width | 2.83 |
Length | 8-9/32" |
Jaw width | 1 1/32" |
Jaw length | 2-3/4" |
Details
Material | Steel |
Includes | Plier |
Handle Color | Red |
Item | Plier |
Description
Cadmium-free PVC handles minimize the risk of fire or conductivity. Our 1000 volt pliers are designed to facilitate handling, cutting, and braiding of live wires. Ideal for work on electric stations and electronic boards. Jaws made of thermal-treated, molychrome steel. Exceed IEC 60900 standard. Total length: 8-9/32". Jaw length: 2-3/4". Jaw width: 1 1/32". Max opening: 1-1/2". Jaw depth: 33/64". Cutting type: Side cutting. Cutting edge: 19/32" .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN7 (64298190140)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- CRESCENT 13" X2™ Dual Material Long Reach Bent Nose Pliers (PSX201C-06)
- BETA Half-Round Short Nose Plier (011750101)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- Urrea Pliers