Shop All Grease and Oil Pump Accessories
Urrea
Suction pistol
Mfr # 23625
Zoro # G9744915
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.15
- Color Black
- For Use With ml oz
- Includes Suction gun
- Overall Width 14.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23625
- Zoro # G9744915
- UPC # 660731696981
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3.15 |
Overall Width | 14.17 |
Details
Item | Suction |
Color | Black |
For Use With | ml oz |
Includes | Suction gun |
Application | Industrial duty |
Material of Construction | Steel |
Description
Body and cover made of steel sheet. To transfer or suction non-corrosive liquids. Ideal for suctioning spilled oil mainly by machinery and industrial equipment. Delivers: 500 ml (16 oz).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- ZORO SELECT Oil Control Gun, Digital, 750 psi (55GU72)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD High Pressure Grease Pump (21EM08)
- Urrea Grease and Oil Pump Accessories