Shop All Suspension Tools
Urrea
Strut and ball joint separator set 8 PC
Mfr # 2309
Zoro # G0293405
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Includes Strut and ball joint separator set, 8 pieces
- Material Steel
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2309
- Zoro # G0293405
- UPC # 660731628197
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Item | Separator set |
Application | Industrial duty |
Includes | Strut and ball joint separator set, 8 pieces |
Material | Steel |
Number of Pieces | 8 |
Description
Allows easy removal and installation of strust and ball joints. Maximun opening 2-3/4”. The set includes: 1 Extractor, 2 Pins Ø7.7 mm - Ø9.7 mm, 2 Pins Ø9.8mm - Ø12.3 mm, 1 Steel tip with zing covering, 1 Steel tip with black finished and 1 Hexagonal key3 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-05 RAM/06-C RAM SB POCKET STYLE FLARE 4PC (50907-02)
- ILC Replacement for KUBOTA 16615-64012 ALTERNATOR (16615-64012 ALTERNATOR)
- MOTORMITE MASTER CYLINDER CAPS (42035)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- URREA Clamps for ball joints truck brake lengthr pins and universal joints (2325)
- OTC Ball Joint Spanner Wrench (7080)
- GEARWRENCH Oil and Grease Seal Puller (3245)
- GROTE Spring Tender Dual, 25" (81-0146)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- PERFORMANCE TOOL Strut Coil Spring Compressor, W80555 (W80555)
- OTC Universal Tie Rod Adjusting Tool (7023)
- Urrea Suspension Tools