Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 7/8" opening dimension.
Mfr # C905
Zoro # G9730839
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/2"
- Wrench Material Steel
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C905
- Zoro # G9730839
- UPC # 660731625189
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 14-1/2" |
Size | 7/8" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 7/8”. Total length: 14-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flush Cut, 12Awg, Strong Head, 5mm (TR-5000-R)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- SCIPIO Foam-Lined Storage Case (DG001)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- URREA Structural Open-End Wrench, 1-5/8" opening dimension. (C910)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2630)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- WILLIAMS Williams Structural Wrench, 1-1/16" (1907)
- Urrea Structural and Spud Wrenches