Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 15/16" opening dimension.
Mfr # C905B
Zoro # G9730120
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14-1/4"
- Wrench Material Steel
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C905B
- Zoro # G9730120
- UPC # 660731625202
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 14-1/4" |
Size | 15/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
The URREA C905B Structural Open-End Wrench provides you with the strength and durability needed for heavy duty work. The conical end can be used as an alignment bar. This structural wrench features a black oxide finish, which is ideal for use where non-plated products are required. The long offset handle provides greater leverage and clearance for knuckles and obstructions. With the URREA C905B Structural Open-End Wrench in your tool box, you'll always have what you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- VERMONT GAGE Pin Gage, Minus, 0.188 In, Black (911218800)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- URREA Structural Open-End Wrench, 2" opening dimension. (C912)
- URREA Structural Open-End Wrench, 7/8" opening dimension. (C905)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- PROTO WRENCH 1 1/2" STRUCTURAL (POC909A)
- Urrea Structural and Spud Wrenches