Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 13/16" opening dimension.
Mfr # C903A
Zoro # G9731344
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-3/4"
- Wrench Material Steel
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C903A
- Zoro # G9731344
- UPC # 660731625165
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 11-3/4" |
Size | 5/8" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 5/8”. Total length: 11-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovr Bt 1-3/8Dx3/8R (DR34114)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- PROSKIT Slip Joint Pliers, 6 (100-033)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2630)
- URREA Structural Open-End Wrench, 1-5/8" opening dimension. (C910)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1-1/16" opening dimension. (C907)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- Urrea Structural and Spud Wrenches