Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 11/16" opening dimension.
Mfr # C903
Zoro # G9730495
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-3/4"
- Wrench Material Steel
- Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C903
- Zoro # G9730495
- UPC # 660731625158
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 11-3/4" |
Size | 11/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 11/16”. Total length: 11-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2630)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2613)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Open-End Wrench, 1-1/16" opening dimension. (C907)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- Urrea Wrenches