Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1" opening dimension.
Mfr # C906B
Zoro # G9740130
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/2"
- Wrench Material Steel
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # C906B
- Zoro # G9740130
- UPC # 660731625219
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 14-1/2" |
Size | 1" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1”. Total length: 14-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 036 (320-LX)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2613)
- URREA Structural Open-End Wrench, 1-13/16" opening dimension. (C911)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2630)
- URREA Structural Open-End Wrench, 1-1/2" opening dimension. (C909A)
- Urrea Structural and Spud Wrenches