Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-7/8" opening diemension.
Mfr # C911A
Zoro # G9731800
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25"
- Wrench Material Steel
- Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C911A
- Zoro # G9731800
- UPC # 660731625318
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 25" |
Size | 1-7/8" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-7/8”. Total length: 25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- IRWIN 100' Speed Chalk Reel (1932874)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- URREA Structural Open-End Wrench, 1-7/16" opening dimension. (C909)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- URREA Structural Open-End Wrench, 1-1/2" opening dimension. (C909A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- URREA Structural Open-End Wrench, 1-13/16" opening dimension. (C911)
- URREA Structural Open-End Wrench, 7/8" opening dimension. (C905)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- Urrea Wrenches