Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-5/8" opening dimension.
Mfr # C910
Zoro # G9730190
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23"
- Wrench Material Steel
- Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C910
- Zoro # G9730190
- UPC # 660731625288
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 23" |
Size | 1-5/8" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-5/8”. Total length: 23”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- HHIP 41 Piece 3mm-12mm Tap & Die Set With Hexagon Shaped Dies (1011-0005)
- MILWAUKEE TOOL TORCH 12" 7TPI Carbide 5PK w Extra 5PK (48-00-5503, 48-00-5503)
- GROZ Inside/Outside Caliper Divider Set, 3pcs. (1493)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1-1/16" opening dimension. (C907)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- Urrea Wrenches