Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-13/16" opening dimension.
Mfr # C911
Zoro # G9729795
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25"
- Wrench Material Steel
- Size 1-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C911
- Zoro # G9729795
- UPC # 660731625301
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 25" |
Size | 1-13/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-13/16”. Total length: 25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Open-End Wrench, 1-1/2" opening dimension. (C909A)
- URREA Structural Open-End Wrench, 1-7/16" opening dimension. (C909)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1726)
- Urrea Structural and Spud Wrenches