Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-1/2" opening dimension.
Mfr # C909A
Zoro # G9730093
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21"
- Wrench Material Steel
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # C909A
- Zoro # G9730093
- UPC # 660731625271
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 21" |
Size | 1-1/2" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-1/2”. Total length: 21”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.50"L, Steel (GN4C0500T1---21)
- HOUGEN-OGURA 25/32 in. Round Punch (76346)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm (C74023)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2613)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- URREA Structural Open-End Wrench, 2" opening dimension. (C912)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- Urrea Structural and Spud Wrenches