Shop All Structural and Spud Wrenches
Urrea
Structural Box-End Wrench, 13/16" opening dimension.
Mfr # 2618
Zoro # G9744854
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Wrench Material Steel
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2618
- Zoro # G9744854
- UPC # 660731606287
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 15" |
Size | 1-1/8" |
Details
Item | Structural wrenches |
Wrench Material | Steel |
Description
The box-end is used to tighten nuts or bolt heads with greater torque. The end of the handle is conical shape, so it can be used as an aligment bar when centering holes in assambly operations. These wrenches feature a robust box-end. Exceed federal GGG-W-636E standard. Opening Dimension: 1-1/8”. Total length: 15”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- URREA Structural Open-End Wrench, 7/8" opening dimension. (C905)
- URREA Structural Open-End Wrench, 1-7/16" opening dimension. (C909)
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- Urrea Structural and Spud Wrenches