Shop All Wire Strippers & Crimpers
Urrea
Stripper Plier, Fiber Optic 6, 3"
Mfr # 310
Zoro # G0299267
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Industrial duty
- Number of Pieces 1
- Includes Cable stripper
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 310
- Zoro # G0299267
- UPC # 660731901467
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 3.94 |
Details
Material | Metal |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Cable stripper |
Item | Stripper |
Handle Color | Red |
Description
Strips first, second and third fiber-optic jacket insulation. High precision blades that prevent fiber damage. Cavities for: 2 mm: Outer jack 900 m: Buffer insulation 250 m Acrylate coating. Length: 6.3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Self-Adjusting Wire Stripper & Cutter (48-22-3082)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40920)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- URREA Aviation tin snip straight, yellow (303S)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Universal wire stripper 10-20AWG (296)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- Urrea Wire Strippers & Crimpers