Shop All Screwdrivers
Urrea
Striking Bimaterial Screwdriver, PH#1 X 3" Phillips type.
Mfr # 9182G
Zoro # G9736332
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.57
- Includes Striking bimaterial screwdriver
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9182G
- Zoro # G9736332
- UPC # 660731685572
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.57 |
Tip size | PH 1 |
Details
Item | Screwdriver |
Handle Material | Steel |
Includes | Striking bimaterial screwdriver |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Tip size: PH1. Exposed length: 3". Total Length: 7-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS INDICATOR 0-1" .001" GradsLug back3/ (CE4345)
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Bimaterial Screwdriver, 3/16X3" Cabinet (8631)
- POWERBUILT 3/16" X6" Slotetd Screwdriver (Inj Hndl) (646132)
- Urrea Screwdrivers