Shop All Oil Filter Wrenches & Crushers
Urrea
Strap oil filter wrench 1/2” drive
Mfr # LF1500
Zoro # G9836353
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6"-0"
- Material Nylon
- Length (In.) 3.15
- Application Industrial duty
- Includes Strap oil filter wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF1500
- Zoro # G9836353
- UPC # 660731627121
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 3.15 |
Width | 12.2 |
Overall Depth | 1.97 |
Details
Item | Strap |
Capacity | 6"-0" |
Material | Nylon |
Application | Industrial duty |
Includes | Strap oil filter wrench |
For Use With | Maximum capacity |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 0”. Maximum capacity: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dual Round Light Box Stainless Steel (LB6123SST)
- LANG TOOLS Intake Manifold Wrench (5530)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt. (550022689)
- TRAILFX LADDER RACK 1500 Pound Capacity MultiFit Powder Coated Black Steel (FCLR001B)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- URREA 3/8" dr Oil filter wrench 3-1/8” to 3-7/8” (LF6000)
- LISLE Diesel Filter Wrench For 6" Davco (61110)
- CTA TOOLS Cap-Type Oil Filter Wrench (CTA-A250)
- LISLE End Cap Filter Wrench 90mm 15 Flutes (LIS61490)
- CTA MANUFACTURING WRENCH OIL FLTR CAP HD 64 MM x 14MM (CTA2460)
- ATD TOOLS ATD Tools ATD-5208 Strap-Type Oil Filter Wrench (ATD-5208)
- Urrea Oil Filter Wrenches & Crushers