Shop All Oilers and Reservoirs
Urrea
Straight oilers 32Oz
Mfr # 2261
Zoro # G9746473
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 5.04
- Bowl Material Steel
- Capacity 32 oz"
- For Use With Capacity oz
- Includes Rigid oil can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2261
- Zoro # G9746473
- UPC # 660731676303
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 5.04 |
Overall Length | 7.32 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 32 oz" |
For Use With | Capacity oz |
Includes | Rigid oil can |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- URREA Flexible pump oiler 32Oz (2265)
- URREA Pistol flexible spout 16Oz (2267)
- URREA Flexible pump oiler 16Oz (2264)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Qt (120-A3)
- CARDONE Power Steering Reservoir, 3R-501 (3R-501)
- PERFORMANCE TOOL 6 oz Flex Spout Oiler (W54265)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- Urrea Oilers and Reservoirs