Shop All Oilers and Reservoirs
Urrea
Straight oilers 16Oz
Mfr # 2260
Zoro # G9746683
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3.78
- Bowl Material Steel
- Capacity 16 oz"
- For Use With Capacity oz
- Includes Rigid oil can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2260
- Zoro # G9746683
- UPC # 660731676297
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 3.78 |
Overall Length | 6.77 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 16 oz" |
For Use With | Capacity oz |
Includes | Rigid oil can |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- DAYTON 2/B115 Banded V-Belt, 118" Outside Length, 21/32" Top Width, 2 Ribs (54TY05)
- URREA Flexible pump oiler 32Oz (2265)
- URREA Flexible pump oiler 16Oz (2264)
- URREA Pistol flexible spout 16Oz (2267)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- EXCELTA Spatula 2-1/2 In Metal Handle Blue .015 (260B-ESD)
- BETA Plastic Pressure Oil Can, 300cc (017530003)
- LDI INDUSTRIES Grease Cartridge Adapter, Fits 14 oz. (GCA200)
- Urrea Oilers and Reservoirs