Shop All Needle Nose Pliers
Urrea
Straight long nose 5-5/8"
Mfr # 28641
Zoro # G9796900
product price: $19.49
/ea
Sold in multiples of 3 for $58.47
$58.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Max. Jaw Opening 9/16"
- Handle Color Red
- Length 5-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 28641
- Zoro # G9796900
- UPC # 660731607109
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Length | 5-5/8" |
Width | 0.67 |
Details
Material | Steel |
Includes | Plier |
Max. Jaw Opening | 9/16" |
Handle Color | Red |
Item | Plier |
Description
For industrial use, with rubber grip. Self-opening, spring-loaded handles. Pointed and sharp nose for precision cutting of circuit board edges and burrs. Exceed ASME B107.500 standard. Needle head. Total length: 5-5/8”. Jaw width: 2-1/16”. Jaw thickess: 5/16”. Maximum opening: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- GARANT Box Cutter with 2-Component Handle, Supplied with: 3 blades (845020)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- URREA 45° offset nose Plier 5-11/32" (28520)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- Urrea Needle Nose Pliers