Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor set 5Pc
Mfr # 9500A
Zoro # G9846530
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Metal
- Includes Spiral flute pipe extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9500A
- Zoro # G9846530
- UPC # 660731622768
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Details
Number of Pieces | 5 |
Material | Metal |
Includes | Spiral flute pipe extractor |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. The set includes: 3/16” x 1/8", 3/16" x 3/16", 1/4" x 15/64", 5/16" x 5/16", 3/8" x 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc 1/4 In Dr. Extension Bar Set, W36940 (W36940)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- POSI LOCK Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap. (202)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Spiral flute screw extractor 7/16" (95003)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor 3/16" (9522)
- URREA Spiral flute screw extractor 9/16" (95004)
- NORSEMAN BY VIKING DRILL AND TOOL 10 Piece 3/32" to 5/16" and E-1 to E-5 Bolt Remover Set (35484)
- Urrea Bolt & Screw Extractor Sets