Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 9/16"
Mfr # 9527
Zoro # G9838499
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 9/16"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9527
- Zoro # G9838499
- UPC # 660731697940
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 9/16" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 1/2". Drill size: 9/16". Bolt size: 7/8". Pipe size: 1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- ZORO SELECT Drill Bushing, P, Drill Size 7/64 In (P1612DJ)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Straight flute pipe extractor 3/16" (9522)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Spiral flute screw extractor 3/4" (95005)
- TITAN STUD EXTRACTOR 3/8" (TL16023)
- Urrea Bolt & Screw Extractor Sets