Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 3/8"
Mfr # 9525
Zoro # G9844920
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 3/8"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9525
- Zoro # G9844920
- UPC # 660731622959
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 3/8" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 3/8”. Drill size: 3/8”. Bolt size: 5/8”. Pipe size: 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- XCELITE Screwdriver, Phillips #1 (99821N)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- URREA Straight flute pipe extractor 15/64" (9523)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Spiral flute screw extractor 9/16" (95004)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- URREA Spiral flute screw extractor set 5PC (9500B)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- Urrea Bolt & Screw Extractor Sets