Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 3/16"
Mfr # 9522
Zoro # G9839451
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 3/16"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9522
- Zoro # G9839451
- UPC # 660731622928
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 3/16" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 3/16”. Drill size: 3/16”. Bolt size: 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- MITUTOYO Dial Depth Gage (7212A)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Spiral flute screw extractor 3/4" (95005)
- URREA Straight flute pipe extractor 3/8" (9525)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Straight flute pipe extractor 15/64" (9523)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- MAYHEW Large Screw Extractor Set, 4 Pc (37331)
- Urrea Bolt & Screw Extractor Sets