Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 21/32"
Mfr # 9528
Zoro # G9838173
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 21/32"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9528
- Zoro # G9838173
- UPC # 660731697957
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 21/32" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 5/8". Drill size: 21/32". Bolt size: 1-1/8". Pipe size: 1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- URREA Spiral flute screw extractor 9/16" (95004)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Straight flute pipe extractor 3/16" (9522)
- URREA Spiral flute screw extractor 3/4" (95005)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- Urrea Bolt & Screw Extractor Sets