Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 15/32"
Mfr # 9526
Zoro # G9845410
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 15/32"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9526
- Zoro # G9845410
- UPC # 660731697933
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 15/32" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 7/16". Drill size: 15/32". Bolt size: 3/4". Pipe size: 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-888 Chalk Box Tajima, .5 Mm Thick Line (84-888)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 6 in L (J7206L)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Straight flute pipe extractor 3/16" (9522)
- URREA Straight flute pipe extractor 1/8" (9521)
- IRWIN Bolt Extractor, 7/16in., BO (1859105)
- Urrea Bolt & Screw Extractor Sets