Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 13/16"
Mfr # 9529
Zoro # G9845331
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 13/16"
- Material Metal
- Includes Straight flute screw estractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9529
- Zoro # G9845331
- UPC # 660731697964
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 13/16" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 3/4". Drill size: 13/16". Bolt size: 1-3/8". Pipe size: 3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Secunorm 300 w/5232 (30000410.02)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8 TPI, 0.035" Thick, Bimetal (91720-10-10-1/2)
- MILWAUKEE TOOL 1-7/16" x 2" Annular Cutter (49-59-2144)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Spiral flute screw extractor 3/4" (95005)
- URREA Straight flute pipe extractor 15/64" (9523)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- Urrea Bolt & Screw Extractor Sets