Shop All Hand Held Punches
Urrea
Straight Drift Pin 5/16"X1/8"
Mfr # 47-5/16X1/8
Zoro # G0280814
product price: $5.29
/ea
Sold in multiples of 6 for $31.74
$31.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Steel
- Includes Straight pin punches
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47-5/16X1/8
- Zoro # G0280814
- UPC # 660731610703
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Application | Heavy duty |
Material | Steel |
Includes | Straight pin punches |
Number of Pieces | 1 |
Description
Straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 5/16”. Tip size: 1/8”. Total length: 5-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711363)
- URREA Long Straight Drift Pin 7/16X7/32X8 (48-7/16 X 7/32)
- URREA 5/16" Non-Sparking 50° Prick Punch (UH44-5/16)
- URREA Straight Drift Pin 1/2X1/4" (47-1/2X1/4)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- URREA Brass straight drift punch 3/4"x8" (49922)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- WILDE 1/8" x 5" PIN PUNCH-BULK (PP 432.NP/MP)
- Urrea Hand Held Punches