Shop All Hand Held Punches
Urrea
Straight Drift Pin 1/4X3/32"
Mfr # 47-1/4X3/32
Zoro # G0299888
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Heavy duty
- Includes Straight pin punches
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47-1/4X3/32
- Zoro # G0299888
- UPC # 660731610154
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Material | Steel |
Application | Heavy duty |
Includes | Straight pin punches |
Number of Pieces | 1 |
Description
Straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 1/4”. Tip size: 3/32”. Total length: 4-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Magnetic I-Beam Level, 78in, PK2 (1794110)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x3/4"x1-1/2"x4-1/8" (C75200)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- URREA 1/4" Non-Sparking Long Drift Punch (UH96-1/4)
- URREA Short tapered drift punch 7/16" (50-7/16)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA Punch, 3/8" Drift (96-3/8)
- URREA 5/16" Non-Sparking Long Drift Punch (UH96-5/16)
- URREA Punches and drift pins set of 5 pieces. (99B)
- MAYHEW STEEL PRODUCTS PUNCH PIN Extra Long Reg BL OX 443-1/8" (MY21500)
- Urrea Cutting and Shaping Tools