Shop All Utility Carts
Urrea
Steel Utility cart, 2 Shelves
Mfr # 9980
Zoro # G9721501
product price: $156.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$156.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Number of Shelves 2
- Features The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 3 shelves. 22 gauge sheet steel for frame. 30" x 18" x 38-1/2".
- Includes Tool utility cart with double shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9980
- Zoro # G9721501
- UPC # 660731624670
- Country of Origin Mexico
- Category Utility Carts
Details
Material | Steel |
Color | Red |
Item | Utility cart |
Number of Shelves | 2 |
Features | The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 3 shelves. 22 gauge sheet steel for frame. 30" x 18" x 38-1/2". |
Includes | Tool utility cart with double shelf |
Description
The URREA 30 in, utility service cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility cart features a side handle for easy mobility and 3 shelves. 22 gauge sheet steel for frame. 30" x 18" x 38-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- URREA 33 in, utility service cart with compartment (9981)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 30 in, utility service cart with 2 shelves (44180)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- GLOBAL EQUIPMENT 4" - Box Truck Caster Replacement Kit (4X15TPU)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- Urrea Utility Carts