Shop All Trolleys
Urrea
Steel Trolley 6,613 lb
Mfr # 3330
Zoro # G9749501
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Steel trolley
- Wheel Material Steel
- Housing Depth 7.87
- Housing Width 16.93
- Housing Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Housing Depth | 7.87 |
Housing Width | 16.93 |
Housing Length | 12.6 |
Details
Trolley Item | Trolley |
Load Capacity | 6,613 lb |
Includes | Steel trolley |
Wheel Material | Steel |
Description
One sealed bearing per wheel shackle, to place the lever hoist main shaft with adjustement washers. For wide range of beams welded axles for better stability central pin with eyelet. Central pin with eyelet: will adapt to any type of hoist, any make of hoist, especially Urrea hoists. For use on beam IPS and IPR. Capacity: 6,613 lb. Weigth: 79.3 lb. Beam hoist: 6” - 24”. Hoist width: 3.7” - 8". Range of turn: 66”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 450 lb., 1-3/4 in Hub Length (26Y376)
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- DEMAG Trolley, 2400 lb. (U11-310)
- DAVID ROUND Trolley, 2000 lb. (SSPT-1)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- DEMAG Trolley, 4800 lb. (U22-200)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- Urrea Trolleys