Shop All Trolleys
Urrea
Steel Trolley 1,102 lb
Mfr # 3305
Zoro # G9750725
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Steel trolley
- Wheel Material Steel
- Housing Depth 4.88
- Housing Width 9.13
- Housing Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Housing Depth | 4.88 |
Housing Width | 9.13 |
Housing Length | 6.3 |
Details
Trolley Item | Trolley |
Load Capacity | 1,102 lb |
Includes | Steel trolley |
Wheel Material | Steel |
Description
One sealed bearing per wheel shackle, to place the lever hoist main shaft with adjustement washers. For wide range of beams welded axles for better stability central pin with eyelet. Central pin with eyelet: will adapt to any type of hoist, any make of hoist, especially Urrea hoists. For use on beam IPS and IPR. Capacity: 1,102 lb. Weigth: 16.5 lb. Beam hoist: 3” - 15”. Hoist width: 2.5” - 5.3”. Range of turn: 39”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 700lb, PK16 (6A103B)
- WILTON Heavy Duty Manual Trolley 3-HDT, 3 Ton (3-HDT)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- BISON LIFTING EQUIPMENT 1 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT010-ATP)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- Urrea Hoists