Shop All Sledges
Urrea
Steel octogonal sledge hammer 4Lb with 12" handle
Mfr # 1435G
Zoro # G0277743
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Color Black
- Includes Hammer
- Application Industrial duty
- Width 11.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.81 |
Face diameter | 2-1/16" |
Head length | 5-5/8" |
Handle length | 12" |
Details
Item | Hammer |
Handle Material | Wooden |
Color | Black |
Includes | Hammer |
Application | Industrial duty |
Description
Milled faces. New shock absorbent guard brings overstrike protection. Machined octagonal head with american hickory handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 4lbs. Face diameter: 2-1/16”. Head length: 5-5/8”. Handle length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (16624)
- PORTER-CABLE 3.0 AMP 11-Piece Oscillating Multi-Tool Kit (PCE606K)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 47/64 (C17045)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Urrea High Impact Hammer, 1435PDB, 12-1/4" Long, Steel Handle, 1.5 Lb (1435PDB)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- Urrea Sledges