Shop All Sledges
Urrea
Steel octogonal sledge hammer 16Lb with 36"
Mfr # 1440G
Zoro # G0278163
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Includes Hammer
- Color Black
- Application Industrial duty
- Width 35.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35.43 |
Head length | 8-7/16" |
Face diameter | 2-15/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Wooden |
Includes | Hammer |
Color | Black |
Application | Industrial duty |
Description
Milled faces. New shock absorbent guard brings overstrike protection. Machined octagonal head with american hickory handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 16lbs. Face diameter: 2-15/16”. Head length: 8-7/16”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- DEWALT SDS MAX 1" x 16" Cold Chisel (DWA5853)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (T/A57151)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- URREA Urrea Octagonal Sledge Hammer, 1433GFV, 2Lb Head, 15-1/4" Fiberglass Handle (1433GFV)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- Urrea Hammers and Striking Tools