Shop All Sledges
Urrea
Steel octogonal sledge hammer 12Lb with 36" handle
Mfr # 1439G
Zoro # G0300353
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Includes Hammer
- Color Black
- Application Industrial duty
- Width 34.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 34.65 |
Face diameter | 2-11/16" |
Head length | 7-11/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Wooden |
Includes | Hammer |
Color | Black |
Application | Industrial duty |
Description
Milled faces. New shock absorbent guard brings overstrike protection. Machined octagonal head with american hickory handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 12lbs. Face diameter: 2-11/16”. Head length: 7-11/16”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Metric Wrench Set (85698)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 50-250 in.-lb. (CP8905)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- WILTON 21430 14 Lb Head, 30in B.A.S.H Sledge Hammer (21430-wilton)
- Urrea Sledges