Shop All Fishing Tapes, Sticks, & Lines
Urrea
Steel finsh tape 60M
Mfr # GJ60
Zoro # G1050656
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Case Dia. 12"
- Includes Steel fish tapes
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # GJ60
- Zoro # G1050656
- UPC # 660731663754
- Country of Origin Mexico
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 192 ft |
Case Dia. | 12" |
Details
Color | Red |
Material | Steel |
Includes | Steel fish tapes |
Application | Industrial duty |
Item | Tapes |
Description
The URREA GJ60 Steel finish tape 60M is the tool you need to get the job done. It features a 1/16" x 1/8" SAE 1045 steel tape that turns easily in either direction for one handed operation. The winder reel is made of high impact plastic, which ensures durability and smooth operation. Maximum 192 ft. Reel 12". The URREA GJ60 Steel finish tape 60M will make sure you can complete your project with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- SKIL Brush Cap Assembly (95111L)
- FEIN Carbon Brush (30711146001)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- BES MANUFACTURING Fiberfish Kit (24ft total)- 1/4" (FIB107)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 100ft (TL-BJT-CR06-100)
- BES MANUFACTURING Glowfish II 12ft Kit- 5/32" (8-18" rods, tips, J-hook, Ballchain) (GLF718)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- JAMESON Glow Rod Kit with 24 Feet of Fiberglass Fish Rod (7-36-23T)
- Urrea Electrical Tools