Shop All Fishing Tapes, Sticks, & Lines
Urrea
Steel finsh tape 15M
Mfr # GJ15
Zoro # G1054646
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 ft
- Color Red
- Material Steel
- Case Dia. 8 1/2"
- Includes Steel fish tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # GJ15
- Zoro # G1054646
- UPC # 660731663730
- Country of Origin Mexico
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 48 ft |
Case Dia. | 8 1/2" |
Details
Color | Red |
Material | Steel |
Includes | Steel fish tapes |
Application | Industrial duty |
Item | Tapes |
Description
SAE 1045 steel tape 1/16”x1/8”. Reel turns easily in either direction for one handed operation. Winder reel made of high impact plastic for durability and smooth operation. Maximum length: 48 ft. Reel diameter: 8 1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (2904-20)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- URREA Steel finsh tape 60M (GJ60)
- L.H. DOTTIE L.H. Dottie 1/4'' x 4500' 3-in-1 Pull Line Measuring Tape (PMT4500)
- ELECTRIDUCT Coated Fbrglss Duct Rodder w/Cage/Wheel Stnd, 1000ft, TL-BJT-CR12-1000 (TL-BJT-CR12-1000)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- Urrea Electrical Tools