Shop All Soft Face & Split Head Hammers
Urrea
Steel faces hammer 44Oz
Mfr # 1344DB
Zoro # G0312822
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Application Heavy duty
- For Use With Head length
- Head Material Polyurethane
- Head Length 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1344DB
- Zoro # G0312822
- UPC # 660731684506
- Country of Origin Taiwan, Province of China
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 4-7/8" |
Face diameter | 1-11/16" |
Details
Item | Hammer |
Handle Material | Rubber |
Application | Heavy duty |
For Use With | Head length |
Head Material | Polyurethane |
Head Color | Red |
Description
Beveled strike face does not produce shrapnel. One piece made product. Material head: rubber. Total weigth: 44 oz. Face diameter: 1-11/16”. Head length: 4-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- RICHELIEU HARDWARE 2 3/4-inch (70 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961991)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (618G)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- Urrea Soft Face & Split Head Hammers