Shop All Soft Face & Split Head Hammers
Urrea
Steel faces hammer 36Oz
Mfr # 1336DB
Zoro # G0293554
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Application Heavy duty
- For Use With Head length
- Head Color Red
- Head Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1336DB
- Zoro # G0293554
- UPC # 660731684490
- Country of Origin Taiwan, Province of China
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 4-1/2" |
Face diameter | 1-15/32" |
Details
Item | Hammer |
Handle Material | Rubber |
Application | Heavy duty |
For Use With | Head length |
Head Color | Red |
Head Material | Polyurethane |
Description
Beveled strike face does not produce shrapnel. One piece made product. Material head: rubber. Total weigth: 36 oz. Face diameter: 1-15/32". Head length: 4-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SEAL CONNECTIONS CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- Urrea Hammers and Striking Tools